Shop RPI
See all product information
Create Account
Scintillation Cocktails
- Mfr # 111120
- Zoro # G724789325
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
Shelf Life
60 mo
Quantity
1
CAS Number
13280-61-0 (Bis-MSB), 64742-95-6 (Light Aromatic Solvent Naphtha), 92-71-7 (PPO)
Product Type
HFP-20 Complete Counting Cocktail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111120
- Zoro #
- G724789325
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Scintillation Cocktails
- Calibration Certificate
- No
- Shelf Life
- 60 mo
- Quantity
- 1
- CAS Number
- 13280-61-0 (Bis-MSB), 64742-95-6 (Light Aromatic Solvent Naphtha), 92-71-7 (PPO)
- Product Type
- HFP-20 Complete Counting Cocktail
- Color
- Blue
- Volume
- 4 L
- Container Type
- Jug
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Plastic
- Chemical Properties
- BSE/TSE Free
- Application
- Research or Further Manufacturing Use Only
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Liquid
- Wire Color
- Blue
Description
Scintillation Cocktails, Concentration Not Applicable, CAS Number 13280-61-0 (Bis-MSB), 64742-95-6 (Light Aromatic Solvent Naphtha), 92-71-7 (PPO), Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.