Shop RPI
See all product information
Create Account
Scintillation Cocktails
- Mfr # 111077
- Zoro # G124793076
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Shelf Life
24 mo
Calibration Certificate
No
Chemical Properties
Odorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111077
- Zoro #
- G124793076
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Scintillation Cocktails
- Container Type
- Bottle
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shelf Life
- 24 mo
- Calibration Certificate
- No
- Chemical Properties
- Odorless
- Container Material
- Glass
- Color
- Yellow
- Chemical Formula
- C24H22
- Volume
- 25 g
- Application
- Research or Further Manufacturing Use Only
- Product Type
- Bis-MSB [1,4-Bis-(O-Methylstyryl)-Benzene] Scintillation Cocktail
- Molecular Weight
- 310.44 g/mol
- Form
- Powder
- Quantity
- 1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Wire Color
- Yellow
Description
Scintillation Cocktails, Concentration Not Applicable, CAS Number Not Applicable, Molecular Weight 310.44 g/mol, Chemical Formula C24H22, APHA Not Applicable, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Research or Further Manufacturing use Only, not for Food or Drug use
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.