Shop RPI
See all product information
Create Account
Scintillation Cocktails
- Mfr # 111160
- Zoro # G724786119
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
Container Type
Bottle
Shelf Life
36 mo
Quantity
1
Product Type
4a20 Complete Counting Cocktail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111160
- Zoro #
- G724786119
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Scintillation Cocktails
- Calibration Certificate
- No
- Container Type
- Bottle
- Shelf Life
- 36 mo
- Quantity
- 1
- Product Type
- 4a20 Complete Counting Cocktail
- Color
- Blue
- Application
- Research or Further Manufacturing Use Only
- Container Material
- Plastic
- Volume
- 4 L
- Form
- Liquid
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Wire Color
- Blue
Description
Scintillation Cocktails, Concentration Not Applicable, CAS Number Not Applicable, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Research or Further Manufacturing use Only, not for Food or Drug use
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.