Scintillation Cocktails
- Mfr # 111177
- Zoro # G624794276
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
CAS Number
127087-87-0 (Non-Ionic Surfactants), 34590-94-8 (Glycol Ether DPM), 64742-95-6 (Light Aromatic Solvent Naphtha)
Calibration Certificate
No
Product Type
Safety-Solve Complete Counting Cocktail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111177
- Zoro #
- G624794276
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Scintillation Cocktails
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- CAS Number
- 127087-87-0 (Non-Ionic Surfactants), 34590-94-8 (Glycol Ether DPM), 64742-95-6 (Light Aromatic Solvent Naphtha)
- Calibration Certificate
- No
- Product Type
- Safety-Solve Complete Counting Cocktail
- Container Type
- Jug
- Shelf Life
- 36 mo
- Container Material
- Plastic
- Quantity
- 1
- Color
- Blue
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 4 L
- Form
- Liquid
- Wire Color
- Blue
Description
Scintillation Cocktails, Concentration Not Applicable, CAS Number 127087-87-0 (Non-Ionic Surfactants), 34590-94-8 (Glycol Ether DPM), 64742-95-6 (Light Aromatic Solvent Naphtha), Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.