Scintillation Cocktails
- Mfr # 400002
- Zoro # G024786741
product price:Â
$
903.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Calibration Certificate
No
Product Type
Triton X-100 Scintillation Cocktail
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
CAS Number
9036-19-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400002
- Zoro #
- G024786741
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Scintillation Cocktails
- Shelf Life
- 24 mo
- Calibration Certificate
- No
- Product Type
- Triton X-100 Scintillation Cocktail
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 9036-19-5
- Volume
- 5 gal
- Container Material
- Plastic
- Molecular Weight
- 625 g/mol
- Application
- Research or Further Manufacturing Use Only
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Color
- Colorless, Yellow
- Container Type
- Bucket
- Form
- Liquid
- Wire Color
- Colorless, Yellow
Description
Scintillation Cocktails, Concentration Not Applicable, CAS Number 9036-19-5, Molecular Weight 625 g/mol, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Reagent, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.