Shop RPI
See all product information
Create Account
Scintillation Cocktails
- Mfr # M22055-500.0
- Zoro # G624793651
product price:Â
$
31.19
/ea
Key Features
Container Material
Plastic
Product Type
Methanol
Application
Research or Further Manufacturing Use Only
Shelf Life
36 mo
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M22055-500.0
- Zoro #
- G624793651
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Scintillation Cocktails
- Container Material
- Plastic
- Product Type
- Methanol
- Application
- Research or Further Manufacturing Use Only
- Shelf Life
- 36 mo
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Calibration Certificate
- No
- Molecular Weight
- 32.04 g/mol
- CAS Number
- 67-56-1
- Container Type
- Bottle
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Formula
- CH4O
- Color
- Colorless
- Quantity
- 1
- Storage Temperature
- Room Temperature
- Form
- Liquid
- Shipping Restrictions
- UN1230
- Volume
- 500 mL
- Wire Color
- Colorless
Description
Scintillation Cocktails, Concentration Not Applicable, CAS Number 67-56-1, Molecular Weight 32.04 g/mol, Chemical Formula CH4O, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions UN1230, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.