Shop RPI
See all product information
Create Account
Scintillation Cocktails, PK4
- Mfr # 111167-CS
- Zoro # G924787930
product price:Â
$
1,236.99
/pk of 4, $309.25/ea
Free Shipping & Returns
Key Features
Volume
4 L
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Application
Research or Further Manufacturing Use Only
Product Type
Budget-Solve Complete Counting Cocktail
Shipping Restrictions
UN1993
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111167-CS
- Zoro #
- G924787930
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Scintillation Cocktails
- Volume
- 4 L
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Product Type
- Budget-Solve Complete Counting Cocktail
- Shipping Restrictions
- UN1993
- CAS Number
- 127087-87-0 (Nonylphenol Ethoxylated), 1330-20-7 (Xylene), 34590-94-8 (Glycol Ether DPM)
- Shelf Life
- 60 mo
- Calibration Certificate
- No
- Form
- Liquid
- Color
- Blue
- Quantity
- 4
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Plastic
- Container Type
- Jug
- Wire Color
- Blue
Description
Scintillation Cocktails, Concentration Not Applicable, CAS Number 127087-87-0 (Nonylphenol Ethoxylated), 1330-20-7 (Xylene), 34590-94-8 (Glycol Ether DPM), Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions UN1993
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.