Shop RPI
See all product information
Create Account
Scintillation Cocktails, PK4
- Mfr # 400460-CS
- Zoro # G224787111
product price:Â
$
505.99
/pk of 4, $126.50/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Calibration Certificate
No
Color
Colorless
Chemical Formula
C8H10
Shelf Life
36 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400460-CS
- Zoro #
- G224787111
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Scintillation Cocktails
- Container Material
- Plastic
- Calibration Certificate
- No
- Color
- Colorless
- Chemical Formula
- C8H10
- Shelf Life
- 36 mo
- CAS Number
- 1330-20-7
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature
- Room Temperature
- Product Type
- Xylene Scintillation Cocktail
- Container Type
- Jug
- Form
- Liquid
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 4 L
- Quantity
- 4
- Application
- Research or Further Manufacturing Use Only
- Wire Color
- Colorless
Description
Scintillation Cocktails, Concentration Not Applicable, CAS Number 1330-20-7, Molecular Weight Not Applicable, Chemical Formula C8H10, APHA Not Applicable, Chemical Grade Reagent, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.