Shop RPI
See all product information
Create Account
Scintillation Cocktails
- Mfr # 111198
- Zoro # G024788639
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Research or Further Manufacturing Use Only
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Shelf Life
60 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111198
- Zoro #
- G024788639
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Scintillation Cocktails
- Color
- Blue
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Research or Further Manufacturing Use Only
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shelf Life
- 60 mo
- Product Type
- Bio-Safe NA Complete Counting Cocktail
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 68648-87-3 (Benzene C10-16 Alkyl Derivs)
- Container Type
- Jug
- Calibration Certificate
- No
- Form
- Liquid
- Chemical Properties
- BSE/TSE Free, Odorless
- Volume
- 4 L
- Container Material
- Plastic
- Quantity
- 1
- Storage Temperature
- Room Temperature
- Wire Color
- Blue
Description
Scintillation Cocktails, Concentration Not Applicable, CAS Number 68648-87-3 (Benzene C10-16 Alkyl Derivs), Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.