TerrificBrothModified, 5 kg, 15 C

  • Mfr # T15000-5000.0
  • Zoro # G603560557
product price: 
$
708.99
/ea
Free Shipping & Returns

Key Features

Purity
95 %
Form
Powder
Product Type
Terrific Broth, Modified
Storage Temp.
Room Temperature
Solubility
Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T15000-5000.0
Zoro #
G603560557
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5,000 g
Size
5 kg
Bottle Size
5 kg
Size - Alpha
5 kg

Details

Item
Terrific Broth, Modified
Purity
95 %
Form
Powder
Product Type
Terrific Broth, Modified
Storage Temp.
Room Temperature
Solubility
Water
Shelf Life
18 mo
Quantity
1
Chemical Grade
Lab
Storage Temperature
Room Temperature
Volume
5 kg
CAS Number
7758-11-4, 7778-77-0, 8013-01-2, 91079-40-2
Solubility Type
Water
Features
Enriched Media for Maintenance and Propagation of E
REMOVE - Previous PI Node
Molecular Biology Reagents
Application
Propagation and Maintenance of E
Media Type
Terrific Broth
Minimum Storage Temperature - Centigrade
30 Degrees C
Product Form
Powder
Maximum Storage Temperature - Centigrade
15 Degrees C
Container Type
Bucket

Description

Terrific Broth, Modified, Media Type Terrific Broth, Size - Alpha 5 kg, Product Form Powder, Container Type Bucket, Shelf Life 18 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Propagation and Maintenance of E, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews