Shop SPECTRUM

Strch Ind, 1 Pct (w/v) Aqs Sol, Stbl, 1L

  • Mfr # S-572-1LT
  • Zoro # G7970422

product price: 
$
56.19
/ea

Key Features

Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Size
1 L
Chemical Container Type
Bottle
Concentration
1 % w/v
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-572-1LT
Zoro #
G7970422
UPC #
-
Country of Origin
United States
Item
Starch Indicator - Stabilized
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Type
Bottle
Concentration
1 % w/v
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
For Iodometric Titrations
Chemical Grade
Lab
Container Type
Bottle
Application
Analytical Testing Labs
Chemical Formula
H2O; (C6H10O5)n; C7H6O3
Color
Colorless
Product Type
Starch Indicator - Stabilized
Form
Liquid
Container Material
Plastic
Features
For Iodometric Titrations
CAS Number
69-72-7, 7732-18-5, 9005-84-9
Molecular Weight
18.02 F.W; (162.14)N F.W; 138.12 F.W
REMOVE - Previous PI Node
S
Volume
1 L
Quantity
1
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Starch Indicator - Stabilized, Concentration 1 Percent w/v, CAS Number 69-72-7, 7732-18-5, 9005-84-9, Molecular Weight 18.02 F.W; (162.14)N F.W; 138.12 F.W, Chemical Formula H2O; (C6H10O5)n; C7H6O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.