Shop SPECTRUM
See all product information
Create Account
Phenol, Loose Crstl, Rgnt, ACS, 1kg, PK4
- Mfr # P1060-1KG-CS4
- Zoro # G8026510
product price:Â
$
938.99
/pk of 4, $234.75/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Size
1 kg
Chemical Grade
ACS
Chemical Container Material
Amber Glass
Molecular Weight
94.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1060-1KG-CS4
- Zoro #
- G8026510
- UPC #
- -
- Country of Origin
- United States
- Item
- Phenol - Loose Crystal
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 94.11
- CAS Number
- 108-95-2
- Shipping Restrictions
- UN1671, Phenol, Solid, 6.1, PG II
- Chemical Formula
- C6H6O
- Chemical Container Type
- Bottle
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Phenol - Loose Crystal
- Features
- Air Sensitive, Light Sensitive, Moisture Sensitive
- Container Material
- Amber Glass
- Special Information
- Air Sensitive, Light Sensitive, Moisture Sensitive
- Form
- Powder
- REMOVE - Previous PI Node
- P
- Quantity
- 1
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 1 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 kg
Description
Phenol - Loose Crystal, Concentration Not Applicable, CAS Number 108-95-2, Molecular Weight 94.11, Chemical Formula C6H6O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1671, Phenol, Solid, 6.1, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.