This item is Discontinued.

Rpi Thallium Acetate, 100 G T13000-100.0

Thallium Acetate, 100 G (Discontinued)

  • Mfr # T13000-100.0
  • Zoro # G104972316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T13000-100.0
Zoro #
G104972316
UPC #
-
Country of Origin
China

Description

Common Name: Thallium Acetate (Thallium (I) acetate; Acetic acid, Thallium (I) salt)
CAS Number: 563-68-8
Molecular Weight: 263.43
Chemical Formula: TI(OOCCH3)
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Light grey to off-white crystalline powder
Cadmium (Cd): 0.02 %
Iron: 0.01 %
Zinc: 0.02 %
Indium(In): 0.02 %
Aluminium (Al): 0.02 %
Silicon (Si): 0.02 %
Purity: 99.0 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 0.3001 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.