Zoro Homepage

Thimerosal, 100 G

  • Mfr # T21040-100.0

  • Zoro # G804972296


product price: $1,295.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T21040-100.0
Zoro #
G804972296
UPC #
-
Country of Origin
China

Description

Bacteriostatic and fungistatic mercurial agent.Toxicity: LD50 98 mg/kgWARNING! This product can expose you to Thimerosal, a chemical which is known to the State of California to cause developmental harm. For more information go to www.P65Warnings.ca.gov.
CAS Number: 54-64-8
Molecular Weight: 404.8
Chemical Formula: C9H9HgNaO2S
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Assay: 97.0 %
Identification: Pass Test
Loss on Drying (105 oC): 0.5 %
pH: 6.0 - 8.0
Shipping Weight: 0.22 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.