Shop RPI
See all product information
Create Account
Urea, 25, 99%
- Mfr # U20200-25000.0
- Zoro # G603560618
product price:Â
$
696.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
CH4N2O
Shelf Life
18 mo
Purity
99 %
CAS Number
57-13-6
Container Size
25 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U20200-25000.0
- Zoro #
- G603560618
- UPC #
- -
- Country of Origin
- China
- Chemical Formula
- CH4N2O
- Shelf Life
- 18 mo
- Purity
- 99 %
- CAS Number
- 57-13-6
- Solubility
- Water
- Molecular Weight
- 60.06
- Product Type
- Urea
- Item
- Urea
- Storage Temperature
- Room Temperature
- Quantity
- 25
- Special Information
- BSE/TSE Free
- Container Material
- Plastic
- Form
- Powder
- Chemical Grade
- USP
- REMOVE - Previous PI Node
- Electrophoresis Chemicals
- Color
- White
- Features
- BSE/TSE Free
- Solubility Type
- Water
- Volume
- 25 kg
- Container Type
- Bucket
- Compatible Product Type
- Universal
- Wire Color
- White
Dimensions
- Container Size
- 25 kg
Description
Urea, CAS Number 57-13-6, Purity 99 Percent, Container Size 25 kg, Molecular Weight 60.06, Solubility Water, Chemical Formula CH4N2O, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.