Shop RPI
See all product information
Create Account
Urea, 500, 99%
- Mfr # U20200-500.0
- Zoro # G603560908
product price:Â
$
45.89
/ea
Key Features
Molecular Weight
60.06
Chemical Formula
CH4N2O
Shelf Life
18 mo
Solubility
Water
Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U20200-500.0
- Zoro #
- G603560908
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 60.06
- Chemical Formula
- CH4N2O
- Shelf Life
- 18 mo
- Solubility
- Water
- Item
- Urea
- Product Type
- Urea
- CAS Number
- 57-13-6
- Purity
- 99 %
- Storage Temperature
- Room Temperature
- Chemical Grade
- USP
- Quantity
- 500
- Form
- Powder
- Color
- White
- Volume
- 500 g
- Solubility Type
- Water
- REMOVE - Previous PI Node
- Electrophoresis Chemicals
- Container Material
- Plastic
- Features
- BSE/TSE Free
- Special Information
- BSE/TSE Free
- Compatible Product Type
- Universal
- Container Type
- Can
- Wire Color
- White
Dimensions
- Container Size
- 500 g
Description
Urea, CAS Number 57-13-6, Purity 99 Percent, Container Size 500 g, Molecular Weight 60.06, Solubility Water, Chemical Formula CH4N2O, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.