Shop SPECTRUM
See all product information
Create Account
Urea, Biotc, 500g
- Mfr # U1024-500GM
- Zoro # G7942282
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
57-13-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U1024-500GM
- Zoro #
- G7942282
- UPC #
- -
- Country of Origin
- United States
- Item
- Urea
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- CAS Number
- 57-13-6
- Molecular Weight
- 60.06
- Chemical Formula
- CH4N2O
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Color
- Colorless
- Container Type
- Bottle
- Application
- Biotech
- Product Type
- Urea
- Form
- Powder
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 g
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- REMOVE - Previous PI Node
- U
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Urea, Concentration Not Applicable, CAS Number 57-13-6, Molecular Weight 60.06, Chemical Formula CH4N2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.