Rpi

Vancomycin Hydrochloride, 5g


product price: $790.99
/ea
Free Shipping & Returns

Delivery to commercial address only
Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Solubility Water
  • Container Size 5 g
  • Purity Greater Than 99%
  • CAS Number 1404-93-9
  • Shelf Life 18 mo
See all product information

Product Information

Dimensions

Container Size 5 g

Details

Solubility Water
Purity Greater Than 99%
CAS Number 1404-93-9
Shelf Life 18 mo
Storage Temp. 2 Degrees to 8 Degrees C
Item Vancomycin Hydrochloride
Chemical Formula C66H75Cl2N9O24 HCI
Molecular Weight 1485.7
Form Powder

Description

Vancomycin Hydrochloride, CAS Number 1404-93-9, Purity Greater Than 99 Percent, Container Size 5 g, Form Powder, Molecular Weight 1485.7, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C66H75Cl2N9O24 HCI, Shelf Life 18 mo

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products