Shop RPI
See all product information
Create Account
Yeast Media
- Mfr # Y20060-250.0
- Zoro # G424791192
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Application
Microbiology
Size
250 g
Maximum Storage Temperature - Centigrade
15 Degrees C
Container Type
Can
Media Type
Yeast Nitrogen Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y20060-250.0
- Zoro #
- G424791192
- UPC #
- -
- Country of Origin
- United States
- Item
- Yeast Media
- Application
- Microbiology
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Container Type
- Can
- Media Type
- Yeast Nitrogen Base
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Product Form
- Powder
- Shelf Life
- 36 mo
- Product Type
- Yeast w/o Amino/Ammonium, 250 G
Description
Yeast Media, Media Type Yeast Nitrogen Base, Size 250 g, Product Form Powder, Container Type Can, Shelf Life 36 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.