Axle Carriers for Traxxas.06Th ERevoSlashRally Blue

  • Mfr # RPM73165

  • Zoro # G116378243


product price:  $27.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPM73165
Zoro #
G116378243
UPC #
-
Country of Origin
China

Description

There is very little that can be as frustrating on an R/C vehicle as slop in the suspension system. In the case of the 1/16th scale E-Revo, Slash and Rally, there is absolutely no slop adjustment for the suspension pivot balls. Once the axle carriers begin to wear at those balls, the camber, toe and caster angles don't stay true, causing the vehicle to wander, making it very difficult to control. That is where RPM steps in. Our new 1/16th scale Axle Carriers have a unique pivot ball retention system that locks the pivot ball in place, yet still allows for adjustment due to wear. Our system is based on a cap design, held in place with a pair of small screws. Simply slip the caps in place, tighten the flathead screws until the free play of the pivot ball is eliminated and you're ready to go! RPM Axle Carriers have been completely redesigned for added durability and crash-survivability. RPM engineers found that the stock pivot ball opening could be reduced in size to help support the pivot ball better, meaning a significantly lower chance of pulling the ball through the hole. The redesigned overall shape and superior materials that go into our version make them the best alternative at the lowest price available! And to top it off, RPM axle carriers are marginally lighter than the stock versions! The small screws included with these Axle Carriers require the use of either a 0.05in or 1.25mm hex wrench not included. Color: Blue.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.