Zoro Homepage

20x25x1 Pleated Air Filter

  • Mfr # 274581

  • Zoro # G111951472


product price: $31.19
/ea

Key Features

Nominal Filter Size
20x25x1
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274581
Zoro #
G111951472
UPC #
078757019149
Country of Origin
United States

Dimensions

Nominal Filter Size
20x25x1
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.