Napkin, Square, Color Ivory, PK12

  • Mfr # AT-Signature-20x20-9245-Ivory

  • Zoro # G912926150


product price:  $41.59
/pk 12, $3.47/ea
Sold in multiples of 6 for $249.54

Key Features

Shape
Square
Material
Polyester
Overall Width
20 in
Product Type
Napkin
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT-Signature-20x20-9245-Ivory
Zoro #
G912926150
UPC #
-
Country of Origin
China

Dimensions

Overall Width
20 in
Overall Length
20 in

Details

Item
Napkin
Shape
Square
Color
Ivory
Material
Polyester
Product Type
Napkin

Description

Napkins,Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.