Napkin, Square, Color Red, PK12
Mfr # AT-Signature-20x20-1598-Red
Zoro # G112926165
product price:Â $41.59
/pk 12, $3.47/ea
Sold in multiples of 6 for $249.54
Key Features
Shape
Square
Material
Polyester
Overall Width
20 in
Overall Length
20 in
Product Type
Napkin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AT-Signature-20x20-1598-Red
Zoro #
G112926165
UPC #
-
Country of Origin
China
Dimensions
Overall Width
20 in
Overall Length
20 in
Details
Item
Napkin
Shape
Square
Color
Red
Material
Polyester
Product Type
Napkin
Description
Napkins,Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.