Napkin, Square, Color Royal Blue, PK12

  • Mfr # AT-Signature-20x20-2983-Royal Blue

  • Zoro # G612926184


product price:  $39.49
/pk 12, $3.29/ea
Sold in multiples of 6 for $236.94

Key Features

Shape
Square
Material
Polyester
Product Type
Napkin
Overall Width
20 in
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT-Signature-20x20-2983-Royal Blue
Zoro #
G612926184
UPC #
-
Country of Origin
China

Dimensions

Overall Width
20 in
Overall Length
20 in

Details

Item
Napkin
Shape
Square
Color
Royal Blue
Material
Polyester
Product Type
Napkin

Description

Napkins,Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.