Shop RSR ELECTRONICS
See all product information
Create Account
CTS2568AR Crimping tool kit
Mfr # CTS2568AR
Zoro # G004128578
product price:Â $58.65
/eaKey Features
Handle Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTS2568AR
- Zoro #
- G004128578
- UPC #
- 747925158460
- Country of Origin
- China
Details
- Item
- Crimping Tool Kit
- Handle Material
- Alloy Steel
Description
7" tool, frame made of steel, light weight, compact, durable and with ratchet mechanism.
Crimps: RJ45 (8P), RJ12 (6P), RJ11.
Includes universal wire stripper 0602HT501.
Includes 60 modular plugs: 30-8P8C; 30-6P6C.
Hard blow molded case.
Length: 12 Width: 7.25 Height: 2.375
Crimps: RJ45 (8P), RJ12 (6P), RJ11.
Includes universal wire stripper 0602HT501.
Includes 60 modular plugs: 30-8P8C; 30-6P6C.
Hard blow molded case.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.