Shop RSR ELECTRONICS
See all product information
Create Account
HT1042 Wire stripper 7 in 1
Mfr # HT1042
Zoro # G704128670
product price:Â $30.29
/eaKey Features
Capacity
16 to 26 AWG
Width
3-6/8 in
Length (In.)
8-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HT1042
- Zoro #
- G704128670
- UPC #
- 747925158446
- Country of Origin
- China
Dimensions
- Width
- 3-6/8 in
- Length (In.)
- 8-1/2 in
Details
- Item
- Wire Stripper
- Capacity
- 16 to 26 AWG
Description
Wire stripper; wire cutter; steel wire cutter; pliers; wire loop; scale mm and inches; crimping tool.
Length: 8.5 Width: 3 6/8" Height: 5/8"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.