Shop RTA HOME AND OFFICE
See all product information
Create Account
TVM-002 35 in. Extra Tall Glass and Aluminum LCD and Plasma TV Stand
- Mfr # TVM-002
- Zoro # G403779272
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Height
30 in
Width
35 in
For Use With
Flat Panel TVs, DVD, VCR
Load Capacity
120 lb
Material
Aluminum, Tempered Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TVM-002
- Zoro #
- G403779272
- UPC #
- 892139001542
- Country of Origin
- China
- Item
- TV Stand
- For Use With
- Flat Panel TVs, DVD, VCR
- Load Capacity
- 120 lb
- Material
- Aluminum, Tempered Glass
- Number of Shelves
- 2
- Assembly
- Unassembled
Dimensions
- Height
- 30 in
- Width
- 35 in
- Monitor Size
- 80 in
- Depth
- 16 in
- Max. Screen Size Supported
- 80 in
Description
Elegance and function combine to give this TV stand a striking appearance. Plasma/LCD TV Stand features two thick 8mm clear tempered glass shelves provide ample storage space for your DVD, VCR, gaming and/or stereo components.
Features- 30 in. tall so that it can be seen over footboards.
- Accommodate a 42 in. flat panel television.
- Accessories not included.
- Dimensions - 35 W x 16 D x 30 H in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.