Shop All Desks
Rta Products Llc
Techni Mobili Computer Desk With Ample Storage, 47-1/2"W x 23"D x 30"H, Chocolate
Mfr # RTA-3520-CH36
Zoro # G404942989
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rta Products Llc
- MFR # RTA-3520-CH36
- Zoro # G404942989
- UPC # 858108000909
- Country of Origin China
- Category Desks
Description
this techni mobili computer desk with storage boasts a simple yet elegant design. It features a spacious elevated desktop above a pedestal with three utility drawers, along with a large slide-out keyboard panel equipped with a safety stop. This modern, sleek design compliments just about any room even within the tightest areas without compromising your storage needs. Its mdf panels are made of heavy-duty engineered wood with a moisture resistant pvc laminate veneer and a scratch-resistant powder-coated steel frame. The desktop has an 80 lb. Weight capacity, the slide-out keyboard shelf hold up to 30 lbs, and the three storage drawers each have a 22 lbs weight capacity. Color: chocolate.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Palma Transitional Grey Upholstered Storage Trunk Ottoman (173-11028)
- OFFICE STAR Managerial Chair, Leather, 18-1/4" to 22-1/2" Height, Black (6876)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Brown (DAD-LF-183Z-GG)
- NATIONAL HARDWARE Support Drop Leaf Brown 10In (N249-250)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Grey (I 7428)
- HON Pedestal Desk, 30 in D, 60 in W, 29-1/2 in H, Mahogany Laminate, Charcoal (HP3262.N.S)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7018)
- BOSS Bullet Desk, Mahogany, 71"x35" (N147-MOC)
- REGENCY Regency Legacy 42 in. Desk Shell- Ash Grey (LDS4224AG)
- BESTAR Equinox L-Shaped Desk, Bark Gray/White (115420-000047)
- BESTAR Prestige + Height Adjustable L-Desk, Bark Gray/Slate (99885-000047)
- Rta Products Llc Desks