Doormat, 0.59 in Thick, Brown, 18 in W x 30 in L

  • Mfr # 10-102-020

  • Zoro # G6082222


product price:  $12.75
/ea

Key Features

Overall Width
18 in
Overall Length
30 in
Color
Brown
Backing Material
Coir
Thickness
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-102-020
Zoro #
G6082222
UPC #
845605071280
Country of Origin
Sri Lanka

Dimensions

Overall Width
18 in
Overall Length
30 in
Thickness
0.59 in

Details

Item
Doormat
Color
Brown
Backing Material
Coir
Application
Commercial/Residential
Printed Image or Message
Bartellet Pears

Description

When decorating your doorway, do not settle with grapes, apples, or other menial fruits. Decorate your front or patio entryway with pears! This gorgeous green door mat has three beautiful and classy pears painted on its surface. This door mat does not only look gorgeous like a fresh piece of fruit served on a platter, but is also an incredibly functional and useful welcome coir mat. This door mat is created with a surface lining made out of coco coir. Coir is a weather resistant material, making this door mat an all season floor mat. Each coir mat is able to stay outside during different weather conditions, including moist conditions such as rain or snow. Thanks to the moisture resistance of coco coir, each coir mat is capable of absorbing moisture, making the chances you will see mold and mildew slim. Moisture resistance makes this welcome coir mat a great candidate for moist environments such as beaches or places where it rains a lot. This green door mat is also UV resistant, meaning it has a barrier protecting it against any immediate sun damage such as cracking. The ability to withstand the sun’s rays provides you with an all season floor mat that can stay outside throughout the year. Not just weather, moisture, and UV resistant, this green door mat can work as a protective guard against particles from the outdoors, helping you maintain your home’s hygiene. Every one of these doormats has a top layer consisting of tough bristles that are capable of giving dirt a hard time by latching onto it. After the bristles of these doormats scrape the bottom of your shoes, outdoor debris such as mud stays trapped inside this green door mat, making it great for easy dirt disposal. Having a welcome coir mat can make a difference when it comes to keeping your home a little cleaner for when guests come over.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.