Zoro Homepage

Buna-N Sheet - 0.093" Thick x 6" Width x 36" Length - 60A Durometer - Black - ASTM D2000 BG

  • Mfr # 39-006-093

  • Zoro # G4277963


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Rubber Thickness
0.093 in
Rubber Width
6 in
Rubber Length
36 in
Rubber Material
Buna-N
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-006-093
Zoro #
G4277963
UPC #
840032707153
Country of Origin
China

Dimensions

Rubber Thickness
0.093 in
Rubber Width
6 in
Rubber Length
36 in

Details

Item
Rubber Sheet
Rubber Material
Buna-N
Rubber Color
Black
Durometer
60 A

Description

Buna-N Sheet,0.093 In.ThckX6 In.WX36 In.L,60A D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.