Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

"Coin-Grip Metallic" PVC Flooring - 2.5 mm x 4 ft x 20 ft - Silver

  • Mfr # 03-W265

  • Zoro # G4384957


product price: $248.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-W265
Zoro #
G4384957
UPC #
845605072645
Country of Origin
China

Details

Item
Coin-Grip Metallic PVC Flooring,2.5mmX4

Description

"Coin-Grip Metallic" flooring is designed to be safe and long lasting with a visual appeal of its own. This PVC flooring roll comes in both silver and beige with a shiny finish, giving it a metallic look. Both colors provide a unique aesthetic to your facility. Its coin-textured surface gives this flooring some modern appeal, while still looking industrial. This coin top texture also provides traction in order to prevent slips and injuries. According to the National Safety Council, deaths and injuries in the work place cost $142.2 billion and 120 million work days in 2014. “Coin-Grip Metallic” flooring will make your facility a safer and more efficient place by preventing slips and falls. Not only safe, but also durable, “Coin-Grip Metallic” has longevity. Made out of PVC, it is chemically stable and is strong enough to protect existing surfaces from most physical abrasions. Its durability enables it to handle heavy oncoming foot traffic, making it popular for use in gyms, as industrial machinery padding, and for boat decks. PVC also has light oil resistance, making it popular for use among garages and industrial workplaces where common spillages occur. Not only capable of being used for multiple applications, this flooring is easy to install. Simply use double-sided tape for temporary installations. For more permanent flooring, using polyurethane-based adhesives over a wood or concrete floor will work. Rolls come up to 25 ft, but shorter lengths are sold by the linear foot, making for an easier installation process. This resilient flooring roll can be cut with the use of a utility knife for those who need even further modification. Installation is made even easier because this flooring is modular. Being lightweight and easy to roll up and it can be stored until needed. “Coin-Grip Metallic” makes flooring efficient and easy, saving you time and money.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.