Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coin-Pattern Thermoplastic Flooring - 3.5mm x 36 in x 1ft - Black

  • Mfr # 03-R273-36-BK-01

  • Zoro # G512090398


product price: $17.85
/ea

Key Features

Material
Rubber
Length
12 in
Width
36 in
Thickness
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-R273-36-BK-01
Zoro #
G512090398
UPC #
845605099567
Country of Origin
China

Dimensions

Size
3 ft x 1 ft
Length
12 in
Width
36 in
Thickness
0.14 in

Details

Color
Black
Material
Rubber

Description

The Coin-Top Thermoplastic Flooring is a durable, anti-slip rubber floor made from thermoplastic elastomer TPE. The waterproof flooring features a Coin-Top surface pattern of circular, stud-like protrusions that are designed to improve slip-resistance and create a clean, professional aesthetic. The circular studs of this non-slip surfacing act as miniature stepping stones, enhancing traction by providing shoes with additional gripping points. Coin pattern flooring also creates a sleek, modern aesthetic that is perfectly fitting for a range of commercial establishments, from auto-repair shops to restaurants and hospitals. Such locations also favor this TPE rubber flooring for its non-permeable surface and moderate resistance to chemicals. Most mild chemicals and cleaning solutions will have no damaging effect on this coin rubber floor, making it extremely easy to clean and maintain. Thanks to thermoplastic rubbers competitive abrasion and moisture resistances, this coin flooring performs exceptionally well in applications that experience frequent spills and constant foot traffic. The Coin-Top Thermoplastic floors are available in 3 colors Black, Brown, and Gray to match virtually any aesthetic theme. The coin pattern rubber floor is also available in varied different factory-cut lengths to ensure a proper fit for any application. Designed for DIY installations, this slip-resistant floor is held down by its own weight for adhesive-free temporary installations. Double-sided carpet tape can be used for more permanent installations. If youd like even more security in your installation, you can consult a product specialist about using a stronger, polyurethane-based adhesive.


  • •This modern coin floor features a stylish pattern inspired by traditional pebble-stone floors
  • •The unique coin-pattern surface pattern enhances traction and improves slip-resistance in the presence of moisture
  • •Made from 3.5mm thick thermoplastic rubber to absorb harmful movements and protect delicate base-floors
  • •Available in your choice of three colors – Black, Brown, or Gray – to complement the aesthetic of any establishment
  • •Available in 3ft width and a variety of pre-cut lengths ranging from 1ft – 25ft to easily fit a space of any size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.