Shop RUBBER-CAL
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
"Eco-Safety" Ramp 3 in. T x 6 in. W x 19.5 in. L - Coal, PK10
- Mfr # 04-129-CO-10pk
- Zoro # G404947861
product price:Â
$
329.99
/pk of 10, $33.00/ea
Key Features
Color
Coal
Width
6 in
Material
Rubber
Length
19.5 in
Thickness
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04-129-CO-10pk
- Zoro #
- G404947861
- UPC #
- 845605088172
- Country of Origin
- China
- Color
- Coal
- Item
- Ramp
- Material
- Rubber
Dimensions
- Size
- 10-Pack
- Width
- 6 in
- Length
- 19.5 in
- Thickness
- 3 in
Description
The Eco-Safety 3-inch Rubber Playground Tiles are thick playground flooring options that can create tripping hazards around the perimeter due to the uneven surface it creates. To remedy this, ramp parts are available to help prevent tripping as children run onto the playground. Not only do these ramps provide a safer surface, but they also provide a border for the playground tiles, keeping them in place when installed over a flat surface. These ramps are made of the same durable recycled rubber material as the tiles are and feature a slanted slope to create a small ramp and avoid trips. Because they are made of recycled rubber material, these ramps can be used both indoors and outdoors without worry of damage caused by damaging environmental factors, including UV rays, ozone, oxygen, and wet weather. Recycled rubber is also a naturally non-slip material that will prevent children from slipping on the ramp, even when moisture is present. The recycled rubber composition also offers a uniquely textured surface that further enhances rubber’s natural non-slip properties. Rubber playground surfacing ramps are easy to install with the use of the small plastic connector pins used to connect the tiles. They can be removed and reinstalled as needed thanks to its interlocking installation method.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.