
"Eco-Safety" Ramp 3 in. T x 6 in. W x 19.5 in. L - Coal, PK20
Mfr # 04-129-CO-20pk
Zoro # G604947814
product price:Â $629.99
/pk 20, $31.50/eaKey Features
Color
Coal
Width
6 in
Material
Rubber
Length
19.5 in
Thickness
3 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
04-129-CO-20pk
Zoro #
G604947814
UPC #
845605088189
Country of Origin
China
Dimensions
Size
20-Pack
Width
6 in
Length
19.5 in
Thickness
3 in
Details
Color
Coal
Item
Ramp
Material
Rubber
Description
The Eco-Safety 3-inch Rubber Playground Tiles are thick playground flooring options that can create tripping hazards around the perimeter due to the uneven surface it creates. To remedy this, ramp parts are available to help prevent tripping as children run onto the playground. Not only do these ramps provide a safer surface, but they also provide a border for the playground tiles, keeping them in place when installed over a flat surface. These ramps are made of the same durable recycled rubber material as the tiles are and feature a slanted slope to create a small ramp and avoid trips. Because they are made of recycled rubber material, these ramps can be used both indoors and outdoors without worry of damage caused by damaging environmental factors, including UV rays, ozone, oxygen, and wet weather. Recycled rubber is also a naturally non-slip material that will prevent children from slipping on the ramp, even when moisture is present. The recycled rubber composition also offers a uniquely textured surface that further enhances rubber’s natural non-slip properties. Rubber playground surfacing ramps are easy to install with the use of the small plastic connector pins used to connect the tiles. They can be removed and reinstalled as needed thanks to its interlocking installation method.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.