"Eco-Sport" Interlocking Tiles - 1 x 19.5 x 19.5 Inch - - 66 Square Feet Coverage - Blue, PK25

  • Mfr # 03-209-LB-25PK

  • Zoro # G204947818


product price:  $449.99
/pk 25, $18.00/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Features
Non-Skid, Rubber Backed, Shock Absorbent
Thickness
1 in
Width
19.5 in
Application
Commercial/Residential
Length
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03-209-LB-25PK
Zoro #
G204947818
UPC #
845605086215
Country of Origin
China

Dimensions

Thickness
1 in
Width
19.5 in
Length
19.5 in

Details

Color
Blue
Item
Floor Tile
Features
Non-Skid, Rubber Backed, Shock Absorbent
Application
Commercial/Residential
Material
Rubber
Coverage
66 sq.ft

Description

Rubber-Cal's Eco-Sport Tiles are interlocking flooring tiles that are 1 inch thick and available in 4 aesthetically pleasing colors, Coal, Blue, Green, and Terra Cotta. With their thick 1-inch gauge, these rubber tiles are designed to withstand the most abusive conditions thus serving as a premium flooring and equipment protection product. The 1-inch thick interlocking floor tiles are thick enough to withstand dropped weight when used as weight-room floors, heavy machinery when used as equipment flooring, or to safeguard floors as floor protection mats. These recycled tiles are excellent for either indoor or outdoor applications due the high contents of EPDM found in their raw materials, recycled tire rubber. In outdoor applications this product can be used as play flooring for toddlers or playground surfacing with actual play equipment on top of the interlocking floor tiles. In this scenario the 1-inch gauge of the recycled tiles will protect and cushion kids from falls when running or jumping. The simplicity of the installation of this tile makes for a DIY floor. The rubber flooring tile offers an interlocking mechanism (plastic connector pin), and the tile has two holes on each of the four sides resulting in five connector pins per rubber tile. The connector pins are made of hard plastic with a ferruled edge and that holds them in place inside the tile once they have been inserted. There is no messy glue or expensive installers required, making for a very simple and easy DIY installation that can be done by anyone. Try these ultra-durable rubber tiles today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.