General Purpose Rubber - 50A - Smooth Finish - Adhesive Backed - 0.125" T x 36" W x 36" L - Black

  • Mfr # 33-P005-125

  • Zoro # G4317242


product price:  $69.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-P005-125
Zoro #
G4317242
UPC #
840032701380
Country of Origin
China

Details

Item
General Purpose Rubber,Adhesive Backed,

Description

Rubber-Cal’s General Purpose Rubber is a durable and affordable sheet rubber that can be used for a vast number of applications. Made from tough and reliable styrene butadiene rubber, this synthetic rubber material has a durometer of 50A to give it a firm surface with a fair amount of pliability. The rubber sheets are still tough enough to resist most indentations without sacrificing their flexible nature. The soft rubber has been through a chemical heating process called vulcanization, increasing its durability and giving it a smooth and solid finish. SBR material is best known for its high abrasion resistance, making it a great material for industrial, commercial, and residential applications alike.
Synthetic rubber types like SBR are tougher and longer lasting than alternatives. These sheets of rubber have excellent resistance to most physical conditions, including abrasions, moisture, and UV light. This makes the rubber material great for applications both indoors and outdoors, as the synthetic rubber can withstand the damaging effects of weather. In addition to its intense durability, this soft elastomer has a working temperature range from -10° F to 190° F, so it can withstand the conditions of most industrial settings without showing any wear for a long time. The heat and friction of industrial machinery is no match for this high-density rubber sheet; synthetic elastomers are specially designed to handle extreme conditions.
A few key features of synthetic rubber sheeting are its natural abilities to enhance traction, absorb shock, and reduce noise. Such qualities make these thin rubber sheets an excellent material for protective bumpers or pads. The thin sheet rubber absorbs any vibrations to reduce sound and movement for a safe and solid rubber surface. This 1/8” rubber sheet is the second thinnest of five gauges available and works best for flexible applications such as seals, gaskets, and industrial lining. These flexible rubber sheets can be used for countless applications, from keeping abrasive equipment in place to soundproofing or even insulating a room. This versatile SBR sheet comes with pressure sensitive adhesive (PSA) backing for easy DIY installation in any application. Our General Purpose PSA-backed rubber sheets withstand even the toughest conditions, making it ideal for high-stress applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.