General Purpose Rubber - 60A - Smooth Finish - Adhesive Backed - 0.187" T x 36" W x 48" L - Black

  • Mfr # 33-P006-187

  • Zoro # G4311213


product price:  $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-P006-187
Zoro #
G4311213
UPC #
840032702134
Country of Origin
China

Details

Item
General Purpose Rubber,Adhesive Backed,

Description

Rubber-Cal’s General Purpose Rubber is a durable and cost-effective sheet rubber that can be used for a wide range of applications. These adhesive-backed rubber sheets are made from a reliable synthetic elastomer called styrene butadiene rubber. The SBR material goes through a chemical heating process called vulcanization to achieve the smooth finish and long-lasting industrial strength that synthetic rubber is known for. This thin flexible rubber has a durometer of 60A, which gives the material a moderately hard surface with a little pliability. The sheet rubber material has good resistance to indentation and abrasions, making it perfect for heavy-duty applications.
SBR, unlike other synthetic rubber types, is designed to withstand the harsh conditions of the outdoors. The sheets of rubber are impervious to moisture and damaging weather effects such as UV rays or ozone, which allows them to last a long time. With a working temperature range from -10° F to 190° F, this hard rubber sheeting maintains excellent performance, even in extreme heat. This makes the vulcanized rubber sheets ideal for industrial and commercial applications, as the artificial rubber material can handle the intense friction of heavy machinery without being worn down. Our General Purpose synthetic rubber sheeting is specially designed to handle such extreme conditions.
Synthetic rubber is highly valued for its abilities to enhance traction and absorb shock. Any sound, vibration, or movement that comes into contact with the hard rubber sheet is absorbed by it, and reduced by spreading it evenly across the surface. This makes the sheet rubber product great for a limitless possibility of applications—everything from protective padding to soundproofing or insulation. This 3/16” rubber sheet is the center median of five available gauges that range from 1/16” to 3/8”. The thin rubber sheets can be used for countless applications, from keeping abrasive equipment in place to making industrial seals and gaskets. These self-adhesive rubber sheets are versatile and come with pressure sensitive adhesive (PSA) backing for easy DIY installation in any desired application. Our General Purpose Rubber withstands even the toughest conditions, making it ideal for heavy-duty applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.