General Purpose Rubber 70A - Smooth Finish - Adhesive Backed - 0.25" T x 24" W x 36" L - Black

  • Mfr # 33-P007-250

  • Zoro # G4311256


product price:  $59.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-P007-250
Zoro #
G4311256
UPC #
840032707504
Country of Origin
China

Details

Item
Gen Purpose Rubber,Smth Fnsh,Adhsv Bac

Description

Rubber-Cal’s General Purpose Rubber is a durable and cost-effective sheet rubber material that can be used for a wide range of potential applications. These solid rubber sheets made from a tough and reliable synthetic elastomer called styrene butadiene rubber. Each waterproof rubber sheet goes through a chemical heating process called vulcanization, increasing its durability and giving the synthetic rubber material a smooth and solid finish. This elastomer sheeting has a durometer of 70A, which means the material has a hard surface with minimal flexibility. The thick sheet rubber has excellent resistance to abrasions, making it perfect for heavy-duty applications whether they are industrial, commercial, or even residential.
This SBR sheet, unlike other types of synthetic rubber, is designed to withstand the harsh conditions of the outdoors. This rubber material has superior resistance to abrasions, moisture, UV rays, and most damaging weather effects. With a working temperature range from -10° F to 190° F, this hard sheet rubber maintains excellent performance, even in extreme heat. This makes the vulcanized rubber sheet ideal for industrial applications, as the synthetic elastomers can handle the intense friction of heavy machinery without showing wear for a long time. Our General Purpose Rubber sheeting is specially designed to handle such extreme conditions without sacrificing its lifespan.
Synthetic rubber SBR is highly valued for its abilities to enhance traction and absorb shock. This 1/4" sheet rubber is the second thickest of five available gauges and offers excellent protection against impacts and abrasions. The thick rubber sheets absorb any vibrations to reduce sound and impacts for a safe and solid elastomer surface. Such qualities make this 1/4 inch rubber sheet an excellent material for protective bumpers and pads. This gives the sheets of rubber a limitless possibility of applications—everything from seals and gaskets to soundproofing or insulation. These adhesive rubber sheets are versatile and come with pressure sensitive adhesive (PSA) backing for easy DIY installation in any desired application. Our General Purpose Rubber withstands even the toughest conditions, making it ideal for high-stress applications of any kind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.