General Purpose Rubber 70A - Smooth Finish - Adhesive Backed - 0.375" T x 6" W x 36" L - Black

  • Mfr # 33-P007-375

  • Zoro # G4311222


product price:  $20.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-P007-375
Zoro #
G4311222
UPC #
840032707429
Country of Origin
China

Details

Item
Gen Purpose Rubber,Smth Fnsh,Adhsv Bac

Description

Rubber-Cal’s General Purpose Rubber is a durable and cost-effective sheet rubber that can be used for a wide range of potential applications. These adhesive rubber sheets are made from a tough and reliable artificial rubber called styrene butadiene rubber (SBR). Each SBR sheet goes through a chemical heating process called vulcanization, increasing its durability and giving the thick rubber sheet a smooth and solid finish. This solid elastomer has a durometer of 70A, which means the material has a hard surface with minimal flexibility. The synthetic rubber material has excellent resistance to abrasions, making it perfect for heavy-duty applications whether they are industrial, commercial, or even residential.
Styrene rubber, unlike other synthetic rubber types, is designed to withstand the harsh conditions of the outdoors. This sheet rubber material has superior resistance to abrasions, moisture, UV rays, and most damaging weather effects. With a working temperature range from -10° F to 190° F, this vulcanized rubber sheet maintains excellent performance, even in extreme heat. This makes the synthetic rubber ideal for industrial applications, as the SBR material can handle the intense friction of heavy machinery without showing wear for a long time. Our General Purpose sheet rubber product is specially designed to handle such extreme conditions without sacrificing its lifespan.
Some key features of SBR are its natural abilities to enhance traction, absorb shock, and reduce noise. The large rubber sheets absorb any vibrations to reduce sound and impacts for a safe and solid rubber surface. Such qualities make this high-density rubber an excellent material for protective bumpers and pads. This 3/8" sheet rubber is the thickest of five available gauges and offers excellent protection against impacts and abrasions. This gives the thick sheet rubber a limitless possibility of applications—everything from seals and gaskets to soundproofing or insulation. These adhesive-backed rubber sheets are versatile and come with pressure sensitive adhesive (PSA) backing for easy DIY installation in any desired application. Our General Purpose Rubber withstands even the toughest conditions, making it ideal for high-stress applications of any kind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.