Shop RUBBER-CAL
See all product information
Create Account
General Purpose Rubber Sheet 60A - Black - 0.25" x 3" Disc, PK2
- Mfr # 22-01-250
- Zoro # G4313182
product price:Â
$
18.25
/pk of 2, $9.13/ea
Key Features
Rubber Thickness
1/4 in
Rubber Width
3 in
Rubber Length
3 in
Rubber Material
Styrene Butadiene Rubber
Rubber Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22-01-250
- Zoro #
- G4313182
- UPC #
- 840032713161
- Country of Origin
- China
- Item
- General Purpose Rubber Sheet 60A,B,PK2
- Rubber Material
- Styrene Butadiene Rubber
- Rubber Color
- Black
- Durometer
- 60A
- Temperature Range - Adhesives
- -10 to 190°F
- Shape
- Disc
- Installation Method
- Adhesive, Glue-Down, Loose Lay
- Pattern
- Smooth
Dimensions
- Rubber Thickness
- 1/4 in
- Rubber Width
- 3 in
- Rubber Length
- 3 in
Description
General Purpose Rubber Sheet 60A,B,PK2, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.