RubberSheet, Silicone, 18inL, 12inW

  • Mfr # BULK-RS-S40-599
  • Zoro # G7806030
product price: 
$
10.45
/ea

Key Features

Rubber Length
18"
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500 Degrees F
Min. Temp. (F)
-80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S40-599
Zoro #
G7806030
UPC #
193005950057
Country of Origin
Multiple
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500 Degrees F
Min. Temp. (F)
-80
Durometer
40A
Backing Type
Plain
Tensile Strength (PSI)
700 psi
Elongation
4
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Texture
Smooth
Thickness Tolerance
(0.000" - +0.016")
Density
1.25 g/cm3
Compression Set
0.2
Shape
Sheet
Tear Strength
17 N/mm
Minimum Temperature
-80 Degrees F
Item
Rubber Sheet
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Tensile Strength
700 psi
Color
Red
Maximum Temperature
500 Degrees F
Shell Material
Silicone
Material
Silicone
Wire Color
Red

Dimensions

Rubber Thickness
1/32"
Rubber Width
12"
Rubber Length
18"
Overall Thickness
1/32 in
Overall Length
18 in
Overall Width
12 in
Length
18 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 40 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 18 in, Thickness Tolerance +0.016 in/-0 in, Overall Width 12 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews