Shop RUBBER-CAL
See all product information
Create Account
Grime Fighter Carpet Mats - 2ft x 3ft Gray
- Mfr # 03-218-310
- Zoro # G823366458
product price:
$
41.99
/ea
Key Features
Surface Material
Polypropylene
Overall Length
24 in
Backing Material
Rubber
Thickness
0.6 in
Overall Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03-218-310
- Zoro #
- G823366458
- UPC #
- 845605063957
- Country of Origin
- China
- Surface Material
- Polypropylene
- Item
- Carpet Mat
- Color
- Gray
- Backing Material
- Rubber
- Series
- Grime Fighter
Dimensions
- Overall Length
- 24 in
- Size
- 2 ft x 3 ft
- Thickness
- 0.6 in
- Overall Width
- 36 in
Description
The “Grime Fighter” Carpet Mats are designed to provide non-slip safety in commercial buildings that experience high foot traffic. Not only does the accumulation of debris and moisture on the interior floor create dangerous slip and fall hazards-it also creates an unattractive aesthetic that can be deterring for customers of professional businesses. The “Grime Fighter” carpet mats are made of resilient polypropylene carpet-fibers that provide excellent moisture-absorbing and dirt-trapping capabilities. They are also lined with a durable, rubber backing that helps keep the moisture contained within the mat, preventing it from spreading onto the floor. Rubber is also a naturally slip-resistant, as well as water-resistant, material. Thus, a “Grime Fighter” carpet floor-mat stays in place even in the presence of moisture. A polypropylene door-mat should only be used indoors where it can provide efficient moisture absorption. If used outdoors, the “Grime Fighter” carpet mat loses its purpose as a rubber-back carpet mat, as precipitation will quickly drench the carpeted floor-mat, making it unable to further capture moisture from shoes. Because “Grime Fighter” carpet mats are commonly used in commercial settings, we offer them in 5 sizes: 16” x 24”, 18” x 30”, 2ft x 3ft, 3ft x 5ft and 4ft x 6ft. And we offer them in 6 colors: blue, charcoal, gray, green, red, and tan. With all these sizes and colors, it’s easy to find commercial carpet-mats that match building’s entryways.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer, and Butyl benzyl phthalate (BBP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.