Zoro Homepage

Hard Neoprene Rubber Sheet - 1/16" Thick x 3ft Width x 20ft Length

  • Mfr # 20-103

  • Zoro # G4213685


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/16 in
Rubber Width
3 ft
Rubber Length
20 ft
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-103
Zoro #
G4213685
UPC #
845605041498
Country of Origin
China

Dimensions

Rubber Thickness
1/16 in
Rubber Width
3 ft
Rubber Length
20 ft

Details

Item
Rubber Sheet & Rolls
Rubber Material
Neoprene
Rubber Color
Black
Application
Commercial / Residential

Description

This sheet rubber product has a durometer range of 65-75 which is considered a harder and denser rubber sheet. It is a moderately oil and ozone resistant rubber sheet, for use as sealing and in general rubber gasket applications. This rubber sheeting has less elasticity and flexibility than other rubber sheet goods. Hard Neoprene is a good choice for applications which require a resilient and abrasion resistant rubber. Some recommended applications include rubber bumper pads, hanger seals, and industrial rubber surface protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.