Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 10" Width x 8" Length - Black, PK3

  • Mfr # 20-139-0375

  • Zoro # G3446144


product price:  $51.99
/pk 3, $17.33/ea

Key Features

Rubber Thickness
0.3 in
Rubber Width
10 in
Rubber Color
Black
Durometer
65
Tensile Strength (PSI)
2175 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-139-0375
Zoro #
G3446144
UPC #
845605036760
Country of Origin
China

Dimensions

Rubber Thickness
0.3 in
Rubber Width
10 in
Rubber Length
8 in

Details

Item
Hvy Conveyor Belt,Rubber Sheet,.3,PK3
Rubber Color
Black
Durometer
65
Tensile Strength (PSI)
2175 PSI
Pattern
Solid

Description

Hvy Conveyor Belt,Rubber Sheet,.3,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.