
Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 4" Width x 96" Length - Black
Mfr # 20-143-0037
Zoro # G3198405
product price: $76.22
/ea
Free Shipping & Returns
Key Features
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-143-0037
Zoro #
G3198405
UPC #
845605036333
Country of Origin
China
Dimensions
Rubber Thickness
0.3 in
Rubber Width
4 in
Rubber Length
96 in
Details
Item
Heavy Black Conveyor Belt,Rubber Sheet,
Rubber Color
Black
Description
Heavy Conveyor Belt is designed for use as an abrasion resistant and impact resistant rubber sheet and is ideal for mounting pads, mechanical sealing strips and industrial flapping. In general construction and industrial use where durability is imperative and ordinary rubber is not up to the task, this rubber product is used to maximize the life of the project. Heavy Conveyor Belt is available in a 2ply and 3ply fabric insertions in the rubber sheet. The 2ply is 7.5 millimeters thick, and the 3ply is 10.5 millimeters thick. This is the most abrasion and tear resistant rubber product ideal for industrial bumpers and skirting. This rubber roll is made from a blend of Neoprene, SBR, and Nitrile Rubbers with a smooth, finished surface. It is used to maximize the life of a project where durability is imperative and ordinary rubber is not sufficient.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.