
Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/2" Thick x 6" Width x 6" Length, PK3
Mfr # 20-101
Zoro # G4211892
product price: $32.35
/pk 3, $10.78/eaKey Features
Rubber Thickness
1/2 in
Rubber Width
6 in
Rubber Length
6 in
Rubber Material
Neoprene
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-101
Zoro #
G4211892
UPC #
845605043935
Country of Origin
China
Dimensions
Rubber Thickness
1/2 in
Rubber Width
6 in
Rubber Length
6 in
Details
Item
Rubber Sheet & Rolls
Rubber Material
Neoprene
Rubber Color
Black
Application
Commercial / Residential
Description
Neoprene,Commercial Grade,60A,Ru,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.