Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 8" Width x 8" Length, PK5

  • Mfr # 20-101

  • Zoro # G4213055


product price: $31.85
/pk 5, $6.37/ea

Key Features

Rubber Thickness
1/8 in
Rubber Width
8 in
Rubber Length
8 in
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-101
Zoro #
G4213055
UPC #
845605043157
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Width
8 in
Rubber Length
8 in

Details

Item
Rubber Sheet & Rolls
Rubber Material
Neoprene
Rubber Color
Black
Application
Commercial / Residential

Description

Neoprene,Commercial Grade,60A,Ru,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.