
Neoprene Sheet - 50A - Smooth Finish - Adhesive Backing - 0.032" T x 12" W x 24" L - Black
Mfr # 30-P50-032
Zoro # G3197434
product price:Â $12.99
/eaKey Features
Rubber Thickness
0.032 in
Rubber Width
12 in
Rubber Length
24 in
Rubber Material
Neoprene
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30-P50-032
Zoro #
G3197434
UPC #
840032703605
Country of Origin
China
Dimensions
Rubber Thickness
0.032 in
Rubber Width
12 in
Rubber Length
24 in
Details
Item
Rubber Sheet
Rubber Material
Neoprene
Rubber Color
Black
Durometer
50 A
Finish
Smooth
Description
Neoprene Sheet,Adhesive Backing,0.032 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.