Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Sheet - 60A - Smooth Finish - No Backing, 0.187" Thick x 36" Width x 60" Length - Black

  • Mfr # 30-006-187

  • Zoro # G4213037


product price: $60.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30-006-187
Zoro #
G4213037
UPC #
840032704268
Country of Origin
China

Details

Item
Neoprene Sheet,Smooth Finish,No Backin

Description

Rubber-Cal’s Neoprene sheeting is a tough synthetic elastomer that is ideal for industrial applications. Sometimes referred to by its chemical name chloroprene, neoprene elastomer is a versatile material developed by DuPont in the 1930s. The introduction of neoprene rubber met the increasing demand for a sheet rubber that could resist chemicals and outdoor conditions. While other rubber materials may degrade quickly under intense physical conditions, this sheet neoprene is designed to endure. Our rubber neoprene is actually a powerful synthetic rubber compound made up of styrene butadiene rubber and chloroprene rubber (CR) to inherit the strengths of both synthetic rubbers. This mix of synthetic rubber materials gives the neoprene rubber a moderate resistance to oils, chemicals, and many damaging effects of weather. The vulcanized neoprene has a solid consistency and sleek black finish, adding a professional aesthetic to this highly resistant rubber sheeting.
The key feature of this neoprene sheet is its wide range of resistance. Thanks to the unique neoprene rubber compound that makes it up, Rubber Cal’s industrial neoprene has moderate resistance to acetic acids, petroleum-based solvents, and certain oils and chemicals. This sheet neoprene is designed to stand up to these substances that can easily degrade other synthetic rubber types. This neoprene rubber is also highly valued in outdoor applications, as it can withstand UV rays, ozone, and damaging weather effects without showing wear for a long time. Though other rubber materials may have stronger resistance to some of these conditions, no other material offers the diverse cumulation of resistance that this sheet neoprene does. Our solid neoprene offers excellent all-around resistance, making it versatile enough for indoor and outdoor applications alike.
Rubber neoprene is also valued for its intense temperature range and resistance. This thin sheet rubber performs well in temperatures from -20° to 212° F, which makes it the ideal choice for most industrial applications. High temperatures and industrial machinery are no match for this tough neoprene sheet, which is available in 10 different gauges to ensure the proper fit for any application. This 3/16” neoprene is one of the thinner options available and works best in highly detailed or delicate applications. Different applications may also require varying levels of neoprene rubber hardness. This thin neoprene has a durometer of 60A, giving it a hard surface and a moderate amount of flexibility. The 60-durometer neoprene is stiff yet pliable, and works best in highly abrasive applications such as neoprene pads or bumpers. The hard rubber sheets can also be cut down and used to make neoprene seals, liners, and gaskets. This versatile neoprene rubber is the perfect material for countless industrial, commercial, and even residential applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.