Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Sheet - 70A - Smooth Finish - No Backing - 0.75" Thick x 6" Width x 36" Length - Black

  • Mfr # 30-007-750

  • Zoro # G3208512


product price: $38.99
/ea

Key Features

Rubber Thickness
0.75 in
Rubber Width
6 in
Rubber Length
36 in
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-007-750
Zoro #
G3208512
UPC #
840032704817
Country of Origin
China

Dimensions

Rubber Thickness
0.75 in
Rubber Width
6 in
Rubber Length
36 in

Details

Item
Rubber Sheet
Rubber Material
Neoprene
Rubber Color
Black
Durometer
70 A
Finish
Smooth

Description

Rubber-Cal’s Neoprene elastomer is a tough synthetic rubber material that is ideal for industrial applications. Introduced by the DuPont Company in the 1930s, neoprene rubber is a versatile material designed to meet the demand for a chemical and outdoor resistant synthetic elastomer. While other rubber materials may degrade quickly under intense physical conditions, this sheet neoprene is designed to endure. Our neoprene rubber is actually a powerful synthetic rubber compound made up of styrene butadiene rubber and chloroprene rubber to inherit the strengths of both rubber materials. The result is a reliable and solid rubber with a sleek, black finish. Thanks to this mix of synthetic rubbers, the vulcanized rubber sheet has a moderate resistance to oils, chemicals, and many damaging effects of weather. This sheet neoprene has excellent abrasion resistance and works great in industrial and commercial applications.
This rubber neoprene has a wide range of resistance thanks to the unique neoprene blend that makes it up. This neoprene sheet has moderate resistance to substances that can easily degrade other types of synthetic rubber. Acetic acids, petroleum-based solvents, and certain oils and chemicals are no match for this tough neoprene rubber, which also has great outdoor abilities. This neoprene material is highly valued in outdoor applications, as it can withstand UV rays, ozone, and damaging weather effects without showing wear for a long time. Though other sheet rubber materials may have stronger resistance to some of these conditions, only neoprene rubber offers this diverse cumulation of resistance. Our rubber neoprene offers excellent all-around resistance, making it versatile enough for indoor and outdoor applications alike.
Neoprene rubber is favored in industrial applications for its intense temperature range and resistance. High temperatures caused by friction and industrial machinery are no match for this hard sheet rubber, which performs in temperatures from -20° to 212° F. Our heat-resistant neoprene is available in 10 different gauges to ensure the proper fit for any desired application. This 3/4” neoprene is the second thickest option available and works best in high-stress physical applications. Different applications may also require varying levels of neoprene hardness. This neoprene sheet has a durometer of 70A to give it a very hard surface with minimal flexibility. The 70-durometer neoprene is stiff and works best in highly abrasive applications such as neoprene padding or bumpers. The thick rubber sheets can also be cut down and used to make neoprene lining, gaskets, and seals. This versatile sheet neoprene is the perfect material for high-stress applications of any kind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.